Elongated Closed Front Bidet Seat in Sedona Beige
Neorest® Elongated Closed Front Bidet Seat in Sedona Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WASHLET performs a PREMIST of bowl before each use to help prevent waste from adhering
- Heated seat designed for maximum comfort
- EWATER+ is a safe and powerful compound, cleaning the wand and bowl after every use
- Tankless, instantaneous water heating means never running out of warm water
- Built in nightlight fills the bathroom with a soft, illuminating glow
- Automatic air purification system removes unpleasant odors
- Bidet seat preforms rear cleanse, soft rear cleanse, front cleanse, oscillating, and pulsating spray; all include water pressure and temperature control
- Sensor operated, auto open and close lid adds convenience
- For use with separately sold NEOREST AH CT989CUMFG bowl unit only
- Classic lid design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A-112.18.1, ASME A-112.19.2, ASME A-112.4.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B45.1, CSA C22.2 #68
- Chemical Resistant:
- No
- Collection:
- Neorest®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Depth:
- 27-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 5-13/16 in
- IAPMO Listed -:
- Yes
- Length:
- 27-1/4 in
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Seat Type:
- Bidet
- Tank Only:
- No
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Bottom
- UL Listed:
- UL 1431
- WaterSense Labeled:
- Yes
- Weight:
- 19.4 lb
- Width:
- 13 in