Promenade® II 1 gpf Toilet Tank in Cotton

Part #TST403U01  |  Item #7574501  |  Manufacturer Part #ST403U#01

$177.10 EACH
(Pricing is for Cotton)

Color/Finish: Cotton

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Promenade II toilet tank for use with Promenade II toilet bowl
  • 1G® flushing system, creates a powerful flush with only 1.0 GPF
  • Decorative left-hand chrome trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: Promenade II bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C404CUFG and C404CUF

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: Yes

Bowl Only - FEI: No

Brand Model Compatibility: C404CUFG Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Promenade® II

Color Finish: Cotton

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.0 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 14-5/8 in

IAPMO Listed: Yes

Length: 7-7/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes

Width: 17-3/4 in