Push Button Assembly for Aquia® CST654/MS654204MF/MS654114MF in Brushed Nickel
Push Button Assembly for Aquia® CST654/MS654204MF/MS654114MF in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Aquia® CST654, MS654114MF, MS654204MF
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Push Button
- Material:
- Metal
- Product Type:
- Push Button Assembly
- UPC:
- 739268311077
- WaterSense Labeled:
- Yes