Closed Front with Cover in Cotton
SoftClose® Closed Front with Cover in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates the toilet seat from slamming
- For use TOTO MH D-shape front toilet bowl
- Slow closing seat and lid action reduces the chance of injury
- Contemporary D-shape design
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- SoftClose®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- Material:
- Resin
- Product Type:
- Seat
- Shape:
- D-shaped
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- TSS11701
- Weight:
- 9 lb
- Width:
- 15-5/8 in