TOTO

SoftClose® Elongated Closed Front Toilet Seat With Cover in Cotton

Part #TSS114  |  Manufacturer Part #SS114#01

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slow Closing Seat and Lid action reduces the chance of injury
  • Eliminates the toilet from Slamming
  • For Use with Elongated Front Bowls
  • Solid High-Impact, High Gloss Polypropylene

Specifications

ADA Compliant: No

Bowl Shape: Elongated

Collection: SoftClose®

Height: 3-1/8 in

Product Type: Seat

Shape: Elongated

Toilet Bowl Length: 18-1/2 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Width: 14 in