1.28 gpf One Piece Toilet with Trim and Seat in Cotton
Soiree 1.28 gpf One Piece Toilet with Trim and Seat in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
- 1.28 gallons per flush TORNADO FLUSH system with a powerful centrifugal rinse
- TOTO’s extraordinarily smooth CeFiONtect glaze minimizes waste from sticking to porous, ceramic surfaces.
- SoftClose® seat included.
- ADA, WaterSense®, CALGreen, and CEC compliant
- Universal Height
- Chrome plated trip lever
- 12" Rough-in
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Soiree
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Type:
- One Piece
- Type:
- TMS964124CEFG01
- UPC:
- 739268454989