18-7/8 in. Rectangular Pedestal Bathroom Sink in Cotton
Soiree® 18-7/8 in. Rectangular Pedestal Bathroom Sink in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
TOTO 8 in. Pedestal Sink Base in Cotton
Part #TPT96001
SOIREE 24 LAV 8
Part #TLT962801
- Vitreous china pedestal and sink combination complete with mounting hardware
- Rear overflow with a decorative overflow cover
- Bold, rectangular arched front design
- 8 inch center faucet holes
- Universal Height: 34" rim provides a more comfortable position across a wide range of users
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Chemical Resistant:
- No
- Collection:
- Soiree®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed -:
- Yes
- Length:
- 18-7/8 in
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Pedestal
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-11/16 in x 11-7/16 in x 5-7/8 in
- Sink Depth:
- 5-7/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-1/8 in x 18-7/8 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 38 lb