Trip Lever in Polished Nickel

You last purchased this on
 
TOTO

Eco Soiree® Trip Lever in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Eco Soiree® Trip Lever in Polished Nickel

  • Fast #
  • Part #TTHU225PN
  • Item #3376556
  • Manufacturer Part #THU225#PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reliability translates into reduced maintenance costs and superior performance
  • Image shown in Brushed Nickel
  • One year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
MS964214CEFG
Chemical Resistant:
No
Collection:
Eco Soiree®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Type:
Trip Lever
Material:
Metal
WaterSense Labeled:
No