Undermount Basin in Cotton

You last purchased this on
 
TOTO

Soiree® Undermount Basin in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Soiree® Undermount Basin in Cotton

  • Fast #
  • Part #TLT96701
  • Item #3260500
  • Manufacturer Part #LT967#01
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Decorative overflow hole cover
  • Rear overflow
  • Modern, rectangular, arched front design for undermount installation
  • ADA Compliant
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Soiree®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Location:
Rear Center
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
27 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Basin
Shape:
Rectangular
Sink Bowl Size:
24-3/8 in x 14-1/8 in x 7-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27 in x 16-3/8 in
Type:
TLT96701
Vessel Only:
No
WaterSense Labeled:
No
Width:
16-3/8 in