Supreme® II 1.28 gpf Elongated One Piece Toilet in Sedona Beige

Part #TMS634114CEFG12  |  Item #4555458  |  Manufacturer Part #MS634114CEFG#12

$729.40 EACH
(Pricing is for Sedona Beige)

Color/Finish: Sedona Beige

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tornado Flush™ flushing system and low-consumption
  • SoftClose® seat
  • CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Flow rate: 1.28 gpf

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Supreme® II

Color Finish: Sedona Beige

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/8 in

Toilet Bowl Length: 28-3/8 in

Toilet Bowl Width: 16-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Type: Closed Front

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

Type: Toilet

WaterSense Labeled: Yes