1.28 gpf Elongated One Piece Toilet in Ebony
Supreme® II 1.28 gpf Elongated One Piece Toilet in Ebony
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.28 gallons per flush Tornado Flush™ system with a powerful centrifugal rinse
- SoftClose® seat included. No more slammed lids!
- Elongated one-piece toilet, easier to maintain versus a two-piece toilet
- Included parts: toilet tank, toilet bowl, SoftClose toilet seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and optional T40 WASHLET+ electronic bidet seat.
- ADA, WaterSense®, CALGreen, and CEC compliant
- Left-hand chrome trip lever
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Supreme® II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 25-9/16 in
- IAPMO Listed -:
- Yes
- Length:
- 28-5/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-5/16 in
- Toilet Bowl Width:
- 17-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Type:
- TMS634124CEF51
- WaterSense Labeled:
- Yes
- Weight:
- 88 lb
- Width:
- 17-1/2 in