Deck Mount Sensor Bathroom Sink Faucet in Polished Chrome
T28S51 Series Deck Mount Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
This product includes
TOTO 0.5 gpm 4-3/16 in. Controller
Part #TTLE01502U
TOTO Sensor Bathroom Sink Faucet in Polished Chrome
Part #TTLE28002U1CP
- Water flows easily without searching for the sensor - the sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic
- Stops automatically to prevent water waste - the on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop
- Excellence in water savings - the 0.5 gpm 10 second on-demand faucet uses only 0.08 gallons per cycle and is CEC and CalGreen compliant. The eco cap aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water
- Easy installation and low-cost maintenance - included items: Spout, operating controller and mounting hardware included. Purchased separately: Water supply line for G 1/2 inch connection
- The choice of self-generating hydro-powered Ecopower® system, or AC system (see options above)
- Micro-sensor positioned underneath the spout head provides accurate hand detection and ensures smooth, consistent water distribution
- Vandal resistant aerator housing
- 0.5 gpm aerated water-saving flow rate
- Durable chrome plated spout body
- Kit includes spout body, controller box, and mounting hardware (supply lines not included)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- Collection:
- T28S51 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Handle Type:
- Less Handles
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery, Hydropower
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes