Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Hardware Included:
- No
- Material:
- Rubber
- Product Type:
- Seal Gasket
- UL Listed:
- No
- WaterSense Labeled:
- Yes