Threaded Rod for Neorest® WT174M
Threaded Rod for Neorest® WT174M
Product Details
Product Details
- Threaded rods for Neorest in wall tank system
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Neorest® WT174M
- Product Type:
- Threaded Rod
- Size:
- M10
- UL Listed:
- No
- UPC:
- 739268332379