Adapter for TET1ANCR
Adapter for TET1ANCR
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum of ten flush valve units can be connected
- Fixed spout
- Transformer: 120V AC, 60Hz to 10V DC
- 1/2" NPT connectors
- 1/4 turn ceramic valves
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- TET1ANCR
- Product Type:
- Adapter
- Volts:
- 120V
- WaterSense Labeled:
- No