Trip Lever in Bone

This product has been replaced by

TRIP LEV BONE
TOTO TRIP LEV BONE
Manufacturer Part #THU808#03-A
You last purchased this on
 
TOTO

Trip Lever in Bone

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TRIP LEV BONE
TOTO TRIP LEV BONE
Manufacturer Part #THU808#03-A
TOTO

Trip Lever in Bone

  • Fast #
  • Part #TTHU00403
  • Item #1445580
  • Manufacturer Part #THU004#03
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Left Hand Tank Lever with Arm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Handle Type:
Trip Lever
IAPMO Listed -:
No
Material:
Metal
WaterSense Labeled:
No