Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
Two Handle Roman Tub Faucet in Brushed Nickel Trim Only
Product Details
Product Details
- Stately and gorgeous Roman tub filler
- Lever handles allow control over temperature and volume
- Solid brass construction with durable corrosion resistant finish
- Safe design, low-conductivity materials keep handles from getting too warm
- Requires TOTO TBN01201U three hole tub filler rough-in valve and connecting tubes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-3/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- WaterSense Labeled:
- Yes