DESCRIPTION

  • Integral trap
  • Powerful washdown flushing action

Toto USA 0.5 gpf Washout Urinal with Back Spud

TUT104EV01

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Color Finish
Cotton White
Color Finish Category
Whites
End Connection 1
IPS
Flow Rate
.5 gpf
Flush Type
Gravity
Height
21-3/4 in
Material
Vitreous China
WaterSense Labeled
No
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY