DESCRIPTION

Toto USA 0.5 gpm Gooseneck Spout Faucet with Thermometer

TTEL5LK10

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpm
Spout Type
Gooseneck

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY