DESCRIPTION

Toto USA 0.5 gpm Thermometer Mix Faucet

TTEL5LS10CP

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Spout Height
2-15/16 in
Spout Reach
3-15/16 in

Starting at
Call for Pricing
  • QUANTITY