DESCRIPTION

Toto USA 0.5 gpm Wall Mount Faucet with Thermal Mix

TTEL5LW10CP

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Faucet Type
Metering
Flow Rate
.5 gpm
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
No Handle
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY