DESCRIPTION

Toto USA 1.0 gpm Gooseneck Spout Faucet with Single Supply

TTEL3GG10CP

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Metering
Flow Rate
1 gpm
Lead Law Compliant
Yes
Number of Handles
No Handle
Spout Height
5-7/8 in
Spout Reach
5-3/4 in
Spout Type
Gooseneck

Starting at
Call for Pricing
  • QUANTITY