DESCRIPTION

  • Double cyclone flushing system, low consumption
  • SanaGloss® ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
  • Skirted design

Toto USA Vespin® II 1.28 gpf Two Piece Toilet

TCT474CEFG01

Color Finish

 

SPECIFICATIONS

Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
Collection
Vespin® II
Color Finish
Cotton White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Height
15-1/2 in
Length
28-3/4 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Seat Shape
Elongated
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY