DESCRIPTION

Toto USA Toilet 1 Piece

TMS934214EF

Color Finish:

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Color Finish
Cotton White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Green
WaterSense, Yes
Tank Only - FEI
No
Toilet Bowl Height
17-3/4 in
Toilet Bowl Length
32 in
Toilet Bowl Width
20 in
Toilet Type
One Piece
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY