DESCRIPTION

  • Decorative two-piece design with high-profile tank
  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Tornado Flush™ system and high-efficiency

Toto USA Drake® II 1.28 gpf Toilet Tank

TST454E

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Toto USA TC454CUFG11 and TC454CUF51 Toilet Bowls
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Drake® II
Color Finish
Colonial White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-41/50 in
IAPMO Listed
Yes
Length
7-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
17-1/4 in

Starting at
Call for Pricing
  • QUANTITY