DESCRIPTION

  • Close coupled and high performance toilet
  • E-Max® flushing system and high efficiency
  • Flow rate: 1.28 gpf
  • Material: Vitreous china

Toto USA Eco Drake® 1.28 gpf Toilet Tank

TST743E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Toto USA TC743E03 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Eco Drake®
Color Finish
Bone
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-49/50 in
IAPMO Listed
Yes
Length
7-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
19-7/8 in

Starting at
Call for Pricing
  • QUANTITY