DESCRIPTION

  • Dual-Max® flushing system, high efficiency and low consumption
  • Flow rate: 1.6 gpf

Toto USA 1.6 gpf Toilet Tank

TWT152M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.6.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.3
Color Finish
Cotton
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY