DESCRIPTION

  • Functionality and performance as well as beauty
  • Traditional design with stately lines
  • Wide, computer designed, fully glazed trapway and large water surface

Toto USA Eco Promenade® 1.28 gpf Two Piece Toilet

TC424EF12

Color Finish

 

SPECIFICATIONS

Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
Collection
Eco Promenade®
Color Finish
Sedona Beige
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Height
16-1/4 in
Length
28-1/4 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Type
Bowl, Two Piece
WaterSense Labeled
No
Width
14-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS