DESCRIPTION

  • Elongated bowl
  • Wall mounted Installation

Toto USA 1.28 gpf Elongated Toilet

TCT708EV

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Color Finish
Cotton
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
16 in
IAPMO Listed
Yes
Length
24-7/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece, Wall Mount
Toilet Urinal Outlet
Wall
Type
Siphon Jet
WaterSense Labeled
Yes
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY