DESCRIPTION

  • E-Max® flushing system and high efficiency
  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Rough-in size: 12"

Toto USA Eco Drake® Elongated Toilet Bowl

TC744EG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Toto USA TSS114, TST743ER01 and TST743ERB01 Toilet Tanks
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Eco Drake®
Color Finish
Cotton
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
14-5/8 in
Toilet Bowl Length
28 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS