DESCRIPTION

  • Can be paired with TOTO in-wall tank system as well as others
  • Dual-Max® flushing system for low water consumption
  • SanaGloss® ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning

Toto USA Aquia® 1.6 gpf Elongated Two Piece Toilet

TCT418FG

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Aquia®
Color Finish
Cotton White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
19 in
Toilet Bowl Length
23-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-3/4 in
Toilet Type
Two Piece
Type
Gravity
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS