DESCRIPTION

  • Dual-Max® flushing system, high efficiency and low consumption
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 12"

Toto USA Aquia® II 1.6 gpf Elongated Toilet

TCST416M

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Aquia® II
Color Finish
Cotton
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Height
30-3/8 in
IAPMO Listed
Yes
Length
27-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
15-3/8 in

Starting at
Call for Pricing
  • QUANTITY