Toto USA Ultimate® 1.6 gpf Elongated Toilet TMS854114

DESCRIPTION

  • Flow rate: 1.6 gpf
  • Power Gravity® flushing system and low consumption
  • SoftClose® seat

Toto USA Ultimate® 1.6 gpf Elongated Toilet

TMS854114

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Ultimate®
Color Finish
Cotton
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
27-3/16 in
IAPMO Listed
Yes
Length
28-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
16-5/8 in

Starting at
Call for Pricing
  • QUANTITY