DESCRIPTION

  • Dual-Max® flushing system, high efficiency and low consumption
  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Rough-in size: 10"

Toto USA Aquia® Elongated Toilet Bowl

TCT412F10

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Aquia®
Color Finish
Cotton
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/4 in
Toilet Bowl Length
27-5/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/4 in
Toilet Rough-In
10 in
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS