DESCRIPTION

  • E-Max® flushing system and high efficiency
  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Rough-in size: 10"

Toto USA Eco Drake® Elongated Toilet Bowl

TC744EF10

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Toto USA TST743E01 and TST743ER01 Toilet Tanks
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Eco Drake®
Color Finish
Cotton
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/8 in
Toilet Bowl Length
28-1/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
10 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY