1/2 in. NPSM Mixing Valve
This product has been replaced by
Manufacturer Part #TLE05701U
1/2 in. NPSM Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shape Memory Allow prevents scalding by responding to fluctuations in water temperature
- Below deck installation
- For use with TOTO EcoPower controllers TELC105-D10E and TELC105-C20E
- Low-lead solid brass construction
- G 1/2 connection, compatible with 1/2 NPSM
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1070
- ASSE Standards:
- ASSE 1070
- Brand Model Compatibility:
- TL210DD Lavatory Faucet
- CSA Certified:
- CSA B125.70
- Chemical Resistant:
- No
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connection 3:
- NPSM
- End Connections:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 5 gpm
- Height:
- 3-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 3-13/16 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 30 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve
- WaterSense Labeled:
- No