Brass Wall Outlet for TBW01017B Hand Shower in Brushed Nickel
This product has been replaced by
Manufacturer Part #TBW01014U#BN
Brass Wall Outlet for TBW01017B Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
- Simplistic and clean design
- Shower component to fit TOTO Transitional and Traditional Collection Series
- Included parts: wall outlet
- Has a ½ inch NPT Connection to the wall and a G ½ inch connection to the hose for easy connections
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/16 in
- Diameter:
- 2-1/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Wall Outlet
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/16 in