1.28 gpf Elongated Two Piece Toilet in Cotton
This product has been replaced by
Manufacturer Part #CT705UNG#01
1.28 gpf Elongated Two Piece Toilet in Cotton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated bowl
- Clear glazed trapway coating
- Floor mounted installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 26-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 25-1/4 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in or 12 in
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes
- Width:
- 14-3/8 in