California Energy Commission Registered TOTO AQUIA IV REG HT BOWL COTTON DUAL FLUSH

This product has been replaced by

TOTO Cotton Elongated Floor Mount Bowl Toilet
TOTO Elongated Floor Mount Bowl Toilet in Cotton
Manufacturer Part #CT446CEGN#01
You last purchased this on
 
TOTO

Aquia® IV California Energy Commission Registered TOTO AQUIA IV REG HT BOWL COTTON DUAL FLUSH

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOTO Cotton Elongated Floor Mount Bowl Toilet
TOTO Elongated Floor Mount Bowl Toilet in Cotton
Manufacturer Part #CT446CEGN#01
TOTO

Aquia® IV California Energy Commission Registered TOTO AQUIA IV REG HT BOWL COTTON DUAL FLUSH

  • Fast #
  • Part #TCT446CUG01
  • Item #7587340
  • Manufacturer Part #CT446CUG#01
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DynaMax Tornado Flush utilizes 360 degree cleaning power to reach every part of the bowl
  • CeFiONtect ceramic glaze prevents debris and mold from adhering to ceramic surfaces
  • Elongated front toilet bowl for use with Aquia IV ST446EM or ST446UM dual-flush tank
  • Included parts: Bowl
  • 12 inch rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU08W.10 or TSU08W.14
  • Completely skirted design for a sleek and understated look, easier to maintain versus a two-piece toilet
  • Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
  • WASHLET adapter 9AU321-A required if installing a TOTO WASHLET
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.14, ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
ST446UMA Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Aquia® IV
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Dual
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Bowl
Tank Only:
No
Toilet Bowl Height:
15-9/16 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
15-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes