23-5/8 x 14-15/16 in. Rectangular Dual Mount Bathroom Sink in Cotton

You last purchased this on
 
TOTO

Arvina™ 23-5/8 x 14-15/16 in. Rectangular Dual Mount Bathroom Sink in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Arvina™ 23-5/8 x 14-15/16 in. Rectangular Dual Mount Bathroom Sink in Cotton

  • Fast #
  • Part #TLT426G01
  • Item #7574777
  • Manufacturer Part #LT426G#01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thin, rounded edges achieving a decorative design
  • CeFiONtect ceramic glaze minimizes debris and mold from sticking to surface
  • Modern and elegant, rectangle vessel bathroom sink
  • Includes installation template
  • Drain and faucet sold separately
  • ADA Compliant
  • Front overflow
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Arvina™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Location:
Center
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
Yes
Length:
23-5/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
22-11/16 in x 14 in
Sink Depth:
3-1/8 in
Sink Installation Type:
Semi-recessed Mount, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Weight:
30 lb
Width:
14-15/16 in