DESCRIPTION

Toto USA Close Coupled Toilet

TC454CUFG

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Color Finish
Cotton White
Color Finish Category
Whites
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
Yes
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17-1/4 in
Toilet Bowl Length
28-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
9-7/8 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY