DESCRIPTION

Toto USA Concealed Sensor Urinal Electronic Flush Valve

TTEU2LNSS

Flow Rate:

SPECIFICATIONS

CSA Certified
CSA B125.3
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
.5 gpf
IAPMO Listed
Yes
Installation Type
Concealed Mount
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY