Thermostatic Mixing Valve Trim for TSST Thermostatic Valve in Brushed Nickel

You last purchased this on
 
TOTO

Connelly™ Thermostatic Mixing Valve Trim for TSST Thermostatic Valve in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Connelly™ Thermostatic Mixing Valve Trim for TSST Thermostatic Valve in Brushed Nickel

  • Fast #
  • Part #TTS221TBN
  • Item #7576563
  • Manufacturer Part #TS221T#BN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Conserves water by controlling flow volume without affecting the temperature when paired with the TSST thermostatic mixing valve
  • Features advanced temperature control technology with anti-scald safety stop
  • Art Deco era inspired shower accessory that effortlessly coordinates with any décor
  • Included parts: Handle assembly, escutcheon, and temperature limit stop
  • Purchase separately: Thermostatic Mixing Valve (TSST)
  • ADA Compliant
  • Strong brass construction with durable and corrosion free finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Connelly™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Width:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-1/2 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
2.4 lb