DESCRIPTION

  • Drake II or Vespin II toilet tank for use with Drake II or Vespin II toilet bowl
  • 1G® flushing system, creates a powerful flush with only 1.0 GPF
  • Left-hand chrome trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Compatible with the following bowls: C453CUFG, C453CUF, C454CUFG, C454CUF, CT474CUF, and CT474CUFG

Toto USA Drake® II 1 gpf Toilet Tank in Cotton

TST453U01

Manufacturer Part #: ST453U#01

Color/Finish

Cotton

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Drake® II
Dual Flush
No
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-7/8 in
IAPMO Listed
Yes
MA Approved
No
Product Type
Tank
Tank Only - FEI
Yes
Toilet Bowl Length
8 in
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
WaterSense Labeled
Yes
Weight
28
Width
16 in

Print