1.28 gpf Elongated Two Piece Toilet in Cotton

You last purchased this on
 
TOTO

Drake® II 1.28 gpf Elongated Two Piece Toilet in Cotton

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Drake® II 1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TCST454CEFG01
  • Item #7013204
  • Manufacturer Part #CST454CEFG#01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Cotton Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

This product includes

  • 1.28 gallons per flush Tornado Flush™ system with a powerful centrifugal rinse
  • CeFiONtect™ glaze gives the bowl a lubricious quality that prevents particles from adhering
  • High profile, two-piece elongated bowl and tank set
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Glazed trapway
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Left-hand chrome trip lever
  • Universal Height for more comfort across a broader range of individuals
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake® II
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes