1.28 gpf Elongated ADA Toilet Bowl in Colonial White

You last purchased this on
 
TOTO

Eco Dartmouth® 1.28 gpf Elongated ADA Toilet Bowl in Colonial White

This product requires certification to purchase.
Brand image
You last purchased this on
 
TOTO

Eco Dartmouth® 1.28 gpf Elongated ADA Toilet Bowl in Colonial White

  • Fast #
  • Part #TC754EF11
  • Item #4555517
  • Manufacturer Part #C754EF#11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Colonial White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Universal height for more comfort across a broader range of individuals
  • 12" rough-in
  • Elongated front toilet bowl for use with Eco Dartmouth ST753E and Dartmouth ST753S tank
  • Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Glazed trapway
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
Yes
Bowl Shape:
Elongated
Brand Model Compatibility:
ST753E Toilet Tank
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Eco Dartmouth®
Color Finish Category:
Whites
Color Finish Name:
Colonial White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Tank Only:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes