1.28 gpf Round Floor Mount Two Piece Toilet Bowl in Bone
This product has been replaced by
Manufacturer Part #C775CEFG#03
Eco Drake® 1.28 gpf Round Floor Mount Two Piece Toilet Bowl in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use with the following Drake tanks: Eco Drake ST743E 1.28gpf, Eco Drake Transitional ST744E 1.28gpf, or Drake ST743S 1.6gpf
- 14-5/8 inch rim height
- Round front toilet bowl
- Purchased separately: tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Glazed trapway
- 12" rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- Brand Model Compatibility:
- ST743E, ST743EB and ST743ER Toilet Tanks
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Eco Drake®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Style:
- Modern
- Tank Only:
- No
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes