Trip Lever in Ebony

This product has been replaced by

TOTO Ebony Left-Hand Trip Lever
TOTO Left-Hand Trip Lever in Ebony
Manufacturer Part #THU808#51-A
You last purchased this on
 
TOTO

Carolina Trip Lever in Ebony

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

TOTO Ebony Left-Hand Trip Lever
TOTO Left-Hand Trip Lever in Ebony
Manufacturer Part #THU808#51-A
TOTO

Carolina Trip Lever in Ebony

  • Fast #
  • Part #TTHU00451
  • Item #1665041
  • Manufacturer Part #THU004#51
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ebony Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Left Hand Tank Lever with Arm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
MS853113E Toilet
CARB OTC LEED Compliant:
No
Chemical Resistant:
No
Collection:
Carolina
Color Finish Category:
Blacks
Color Finish Name:
Ebony
Product Type:
Trip Lever, Push Button
WaterSense Labeled:
No