DESCRIPTION

Toto USA Electronic Faucet Standard Spout

TTEL3GS10CP

Color Finish

 

SPECIFICATIONS

Application
Commercial
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Lead Law Compliant
Yes
Spout Height
2-41/50 in
Spout Reach
3-13/16 in
Spout Type
Standard

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY