DESCRIPTION

  • Automatic, sensor-activated piston toilet flush valve
  • EcoPower hydropower self-generating system
  • Self-cleaning debris screen prevents clogging and debris build-up

Toto USA EcoPower® 1.6 gpf Toilet Flushometer Valve

TTET1GNC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
EcoPower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.6 gpf
Material
Nickel
Valve Size
1 1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS